Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 50/7.5 MFD, 440V, Round
Mfr # PRCFD5075A
Zoro # G6134764
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # PRCFD5075A
- Zoro # G6134764
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 3 27/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 50/7.5, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (626Z)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- MARCO Air Hose 1" x 50 Ft. Coupled 200 psi (10AH100AC)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- Titan Hd Motor Capacitors