Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 40/7.5 MFD, 440V, Round
Mfr # PRCFD4075A
Zoro # G6066934
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # PRCFD4075A
- Zoro # G6066934
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 3 27/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 40/7.5, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL ZILLA 3/8"x50' ENCLOSD PL (LML8250FZ)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/16 In, SS (2C-043-S)
- FESTO Compact Cylinder ADNGF-12-15-P-A (ADNGF-12-15-P-A)
- ARO Valve, Air, Limit, Cw (400-1-A)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round (PRCFD403A)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- Titan Hd Motor Capacitors