Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 35/3 MFD, 440V, Round
Mfr # PRCFD353A
Zoro # G6148457
original price:
$16.01
7% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # PRCFD353A
- Zoro # G6148457
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Case Height | 3 27/32 in |
Diameter | 2 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 35/3, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- MASTER FLUID SOLUTIONS Non-Butyl Cleaner, 1 gal., PK4 (CLEANF2/1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C11F5303)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round (PRCFD403A)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- GLOBAL SOURCE TURBO 200 X CAPACITOR, 70-97.5 MFD, 370 / 440 VAC (TURBO 200X)
- Titan Hd Motor Capacitors