Shop All Square Washers
Titan Fasteners
Square Washer, Steel, Hot Dipped Galvanized Finish
Mfr # BMN16
Zoro # G908417716
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Minimum Thickness 3/8 in
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # BMN16
- Zoro # G908417716
- Country of Origin China
- Category Square Washers
Details
Item | Square Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 3/8 in |
System of Measurement | Inch |
Description
squareplate washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of i-beams in structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0DSL)
- ZORO SELECT Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR6)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 12 in Length (A0440401200U)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- ZORO SELECT Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish (Z8879-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Black Oxide Finish (Z8940-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8880-SLOT-SS)
- Titan Fasteners General Washers