Shop All Square Washers
Titan Fasteners
Square Washer, Steel, Galvanized Finish
Mfr # BMN12
Zoro # G008417715
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 3/16 in
- System of Measurement Inch
- Inside Diameter 13/16 in
Product Information
- Brand Titan Fasteners
- MFR # BMN12
- Zoro # G008417715
- Country of Origin China
- Category Square Washers
Dimensions
Inside Diameter | 13/16 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Description
squareplate washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of i-beams in structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- MTD Screw-Shoulder (738-04419A)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK (B08280.025.0200)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- TITAN FASTENERS Square Washer, Steel, Hot Dipped Galvanized Finish (BMN16)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Galvanized Finish (Z8956G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- VAST Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK (V500 3/8HDG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8751-188)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- Titan Fasteners General Washers