Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Zinc Finish
Mfr # BWC05
Zoro # G308417729
product price: $6.25
/ea
Sold in multiples of 6 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Metric
Product Information
- Brand Titan Fasteners
- MFR # BWC05
- Zoro # G308417729
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc |
System of Measurement | Metric |
Description
Split lock washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable steel for long lasting reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-650-8)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Green, 6 PK (90633)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR10)
- HILLMAN 50Pk 7/16 Lock Washer (300027)
- Titan Fasteners Split Lock Washers