Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Galvanized Finish
Mfr # ANR10
Zoro # G208417737
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # ANR10
- Zoro # G208417737
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Description
split lock washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.7X5 ISO4029 SOCKET SET CUPPT. BLK OX (M4005SSC)
- ZORO SELECT M6-1.00 x 35.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060400-010P1)
- GRIP-RITE NAIL MSN STL 1"" 50# (1TFMAS)
- ZORO SELECT 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0125)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37020.125.0001)
- Titan Fasteners Lock Washers