Shop All Sheet Metal Screws
Titan Fasteners
Sheet Metal Screw, Zinc Plated Steel Hex Head
Mfr # TFP18FNA275
Zoro # G505741580
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Fasteners
- MFR # TFP18FNA275
- Zoro # G505741580
- Country of Origin United States
- Category Sheet Metal Screws
Description
275 piece sheet metal screw assortment - #6 to #14 - slotted hex washer head - zinc plated contents: 6 x 3/8" sheet metal screw - slotted hex washer head - zinc plated (25) 6 x 1/2" sheet metal screw - slotted hex washer head - zinc plated (25) 6 x 3/4" sheet metal screw - slotted hex washer head - zinc plated (25) 8 x 1/2" sheet metal screw - slotted hex washer head - zinc plated (20) 8 x 3/4" sheet metal screw - slotted hex washer head - zinc plated (20) 8 x 1" sheet metal screw - slotted hex washer head - zinc plated (20) 10 x 1/2" sheet metal screw - slotted hex washer head - zinc plated (15) 10 x 3/4" sheet metal screw - slotted hex washer head - zinc plated (15) 10 x 1" sheet metal screw - slotted hex washer head - zinc plated (15) 10 x 1-1/4" sheet metal screw - slotted hex washer head - zinc plated (15) 12 x 1/2" sheet metal screw - slotted hex washer head - zinc plated (10) 12 x 3/4" sheet metal screw - slotted hex washer head - zinc plated (10) 12 x 1" sheet metal screw - slotted hex washer head - zinc plated (10) 12 x 1-1/4" sheet metal screw - slotted hex washer head - zinc plated (10) 14 x 3/4" sheet metal screw - slotted hex washer head - zinc plated (10) 14 x 1" sheet metal screw - slotted hex washer head - zinc plated (10) 14 x 1-1/4" sheet metal screw - slotted hex washer head - zinc plated (10) 14 x 1-1/2" sheet metal screw - slotted hex washer head - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.040.0008)
- NEWPORT FASTENERS #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (841687-PR-1000)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (U07852.037.0075)
- TITAN FASTENERS Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 1 PK (FRA21032)
- GRIP-RITE Sheet Metal Screw, #10 x 1 in, Wafer Head Phillips Drive (NPWD101001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Torx Drive, 40 PK (36881)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400820)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05228)
- BUILDRIGHT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (51742)
- L.H. DOTTIE Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS82)
- Titan Fasteners Sheet Metal Screws