Shop All Blind Rivets
Titan Fasteners
Pop Blind Rivet - 3/16 x 6-6 - Large Flange Head - Up to 3/8in Grip - Aluminum/Aluminum - Pkg of 250
Mfr # NBBGAML66A
Zoro # G808424685
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Fasteners
- MFR # NBBGAML66A
- Zoro # G808424685
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Description
a rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0461-188)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00534)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A04301200FXZ)
- TITAN FASTENERS Pop Monobolt Blind Rivet - 1/4 - Dome Head - .080 - .375 Grip Range - Aluminum/Aluminum - Pkg of 100 (AFKAD8375UG)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Countersunk Head - Up to 1/4in Grip - Aluminum/Aluminum - Pkg of 500 (NBBGAMC44A)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-2 - Button Head - Up to 1/8in Grip - Aluminum/Steel - USA - Pkg of 500 (NCBGSMD62A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- Titan Fasteners Blind Rivets