Shop All Blind Rivets
Titan Fasteners
Pop Blind Rivet - 3/16 x 6-4 - Button Head - Up to 1/4in Grip - Aluminum/Steel - USA - Pkg of 500
Mfr # NCBGSMD64A
Zoro # G508424459
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Fasteners
- MFR # NCBGSMD64A
- Zoro # G508424459
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Description
a rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC1216.1-100)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55087)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-6 - Large Flange Head - Up to 3/8in Grip - Aluminum/Aluminum - Pkg of 250 (NBBGAML66A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Countersunk Head - Up to 1/4in Grip - Aluminum/Aluminum - Pkg of 500 (NBBGAMC44A)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-2 - Button Head - Up to 1/8in Grip - Aluminum/Steel - USA - Pkg of 500 (NCBGSMD62A)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66)
- Titan Fasteners Blind Rivets