Shop All Blind Rivets
Titan Fasteners
Pop Blind Rivet - 1/4 x 8-4 - Dome Head - Up to 1/4in Grip - Aluminum/Steel - Pkg of 200
Mfr # NCBGSMD84A
Zoro # G708424440
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
Product Information
- Brand Titan Fasteners
- MFR # NCBGSMD84A
- Zoro # G708424440
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Head Type | Dome |
Description
Pop blind rivet - 1/4 x 8-4 - dome head - up to 1/4in grip - aluminum/steel - usa - pkg of 200 a rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK (39866)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U38200.100.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 6 PK (77692)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02562-PWR)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-2 - Button Head - Up to 1/8in Grip - Aluminum/Steel - USA - Pkg of 500 (NCBGSMD62A)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- TITAN FASTENERS Pop Monobolt Blind Rivet - 1/4 - Dome Head - .080 - .375 Grip Range - Aluminum/Aluminum - Pkg of 100 (AFKAD8375UG)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK (AD56ABS201)
- Titan Fasteners Blind Rivets