Shop All Screw & Bolt Assortments
Titan Fasteners
Machine Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18CMCWN400
Zoro # G205068444
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Screw Size M3 to M6
- Material Steel
- Finish Zinc Plated
- Thread Size M3 to M6
Product Information
- Brand Titan Fasteners
- MFR # TFP18CMCWN400
- Zoro # G205068444
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M3 to M6 |
Thread Size | M3 to M6 |
Number of Sizes | 18 |
Details
Item | Machine Screw Assortment |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive | Phillips |
Number of Pieces | 400 |
Description
400 piece metric machine screw assortment - m3 to m6 - phillips flat head - zinc contents: m3 x 0.5 finished hex nut - din 934 - class 8 - zinc plated (40) m4 x 0.7 finished hex nut - din 934 - class 8 - zinc plated (40) m5 x 0.8 finished hex nut - din 934 - class 8 - zinc plated (40) m6 x 1.0 finished hex nut - din 934 - class 8 - zinc plated (40) m3 x 0.5 x 6mm phillips flat head machine screw - din 965 - zinc plated (25) m3 x 0.5 x 8mm phillips flat head machine screw - din 965 - zinc plated (25) m3 x 0.5 x 12mm phillips flat head machine screw - din 965 - zinc plated (25) m4 x 0.7 x 6mm phillips flat head machine screw - din 965 - zinc plated (20) m4 x 0.7 x 10mm phillips flat head machine screw - din 965 - zinc plated (20) m4 x 0.7 x 12mm phillips flat head machine screw - din 965 - zinc plated (20) m4 x 0.7 x 16mm phillips flat head machine screw - din 965 - zinc plated (20) m5 x 0.8 x 8mm phillips flat head machine screw - din 965 - zinc plated (15) m5 x 0.8 x 12mm phillips flat head machine screw - din 965 - zinc plated (15) m5 x 0.8 x 16mm phillips flat head machine screw - din 965 - zinc plated (15) m6 x 1.0 x 8mm phillips flat head machine screw - din 965 - zinc plated (10) m6 x 1.0 x 12mm phillips flat head machine screw - din 965 - zinc plated (10) m6 x 1.0 x 16mm phillips flat head machine screw - din 965 - zinc plated (10) m6 x 1.0 x 20mm phillips flat head machine screw - din 965 - zinc plated (10)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0150)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BSLF201)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- TEKZ Tekz TZ45232 24 Pieces Maxi Blade Fuse Assortment (TZ45232)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- DORMAN 12 And 112 Length Fasteners With Flat Washers Hex Nuts And Hex Bolts (799-301D)
- Titan Fasteners Screw & Bolt Assortments