Shop All Split Lock Washers
Titan Fasteners
M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100
Mfr # BST04
Zoro # G008417722
product price: $5.59
/ea
Sold in multiples of 5 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- System of Measurement Metric
Product Information
- Brand Titan Fasteners
- MFR # BST04
- Zoro # G008417722
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Metric |
Description
split lock washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable stainless steel for long lasting reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37183.125.0001)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR12)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS Split Lock Washer, Steel, Galvanized Finish (ANR10)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Plain Finish, 100 PK (LWLIS-10USA-100BX)
- Titan Fasteners Split Lock Washers