Shop All Screw & Bolt Assortments
Titan Fasteners
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP40JPN1800
Zoro # G405102627
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Size M6 to M16
- Number of Pieces 1,800
Product Information
- Brand Titan Fasteners
- MFR # TFP40JPN1800
- Zoro # G405102627
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M6 to M16 |
Thread Size | M6 to M16 |
Number of Sizes | 30 |
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Drive | Hex |
Number of Pieces | 1,800 |
Description
1800 piece metric hex head cap screw assortment - m6 to m16 - class 8.8 - zinc contents: m6 x 1.0 hex nut - class 8 - zinc plated - din 934 (100) m8 x 1.25 hex nut - class 8 - zinc plated - din 934 (100) m10 x 1.5 hex nut - class 8 - zinc plated - din 934 (100) m12 x 1.75 hex nut - class 8 - zinc plated - din 934 (50) m16 x 2.0 hex nut - class 8 - zinc plated - din 934 (25) m6 flat washer - zinc plated - din 125a (100) m8 flat washer - zinc plated - din 125a (100) m10 flat washer - zinc plated - din 125a (100) m12 flat washer - zinc plated - din 125a (50) m16 flat washer - zinc plated - din 125a (35) m6 split lock washer - zinc plated - din 127b (100) m8 split lock washer - zinc plated - din 127b (100) m10 split lock washer - zinc plated - din 127b (100) m12 split lock washer - zinc plated - din 127b (50) m16 split lock washer - zinc plated - din 127b (25) m6 x 1.0 x 16mm hex head cap screw - class 8.8 - zinc plated (50) m8 x 1.25 x 20mm hex head cap screw - class 8.8 - zinc plated (50) m10 x 1.5 x 20mm hex head cap screw - class 8.8 - zinc plated (25) m12 x 1.75 x 30mm hex head cap screw - class 8.8 - zinc plated (25) m16 x 2.0 x 40mm hex head cap screw - class 8.8 - zinc plated (20) m6 x 1.0 x 20mm hex head cap screw - class 8.8 - zinc plated (50) m8 x 1.25 x 25mm hex head cap screw - class 8.8 - zinc plated (50) m10 x 1.5 x 30mm hex head cap screw - class 8.8 - zinc plated (25) m12 x 1.75 x 40mm hex head cap screw - class 8.8 - zinc plated (25) m16 x 2.0 x 50mm hex head cap screw - class 8.8 - zinc plated (15) m6 x 1.0 x 30mm hex head cap screw - class 8.8 - zinc plated (50) m8 x 1.25 x 30mm hex head cap screw - class 8.8 - zinc plated (50) m10 x 1.5 x 40mm hex head cap screw - class 8.8 - zinc plated (25) m12 x 1.75 x 50mm hex head cap screw - class 8.8 - zinc plated (15) m16 x 2.0 x 60mm hex head cap screw - class 8.8 - zinc plated (15) m6 x 1.0 x 40mm hex head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11352.075.0001)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (N04104.025.0275)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 6MM Zinc Plated Steel 25PK (9131173)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 SS (TFP18GFA244)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- Titan Fasteners Screw & Bolt Assortments