Shop All Screw & Bolt Assortments
Titan Fasteners
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18JTR330
Zoro # G905102615
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Fasteners
- MFR # TFP18JTR330
- Zoro # G905102615
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
330 piece hex head cap screw assortment - 1/4" to 3/8" - grade 5 - fine thread - zinc contents: 1/4-28 finished hex nut - grade 5 - zinc plated - unf (35) 5/16-24 finished hex nut - grade 5 - zinc plated - unf (25) 3/8-24 finished hex nut - grade 5 - zinc plated - unf (15) 1/4 flat washer - zinc plated - sae (35) 5/16 flat washer - zinc plated - sae (25) 3/8 flat washer - zinc plated - sae (15) 1/4 split lock washer - zinc plated (35) 5/16 split lock washer - zinc plated (25) 3/8 split lock washer - zinc plated (15) 1/4-28 x 1/2" hex head cap screw - grade 5 - zinc plated - unf (15) 1/4-28 x 3/4" hex head cap screw - grade 5 - zinc plated - unf (15) 1/4-28 x 1" hex head cap screw - grade 5 - zinc plated - unf (15) 5/16-24 x 3/4" hex head cap screw - grade 5 - zinc plated - unf (10) 5/16-24 x 1" hex head cap screw - grade 5 - zinc plated - unf (10) 5/16-24 x 1-1/2" hex head cap screw - grade 5 - zinc plated - unf (10) 3/8-24 x 3/4" hex head cap screw - grade 5 - zinc plated - unf (10) 3/8-24 x 1" hex head cap screw - grade 5 - zinc plated - unf (10) 3/8-24 x 1-1/2" hex head cap screw - grade 5 - zinc plated - unf (10)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.060.0030)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 100 PK (M01258.080.0020)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2x1.5D)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DMA330)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BASS)
- Titan Fasteners Screw & Bolt Assortments