Shop All Fender Washers
Titan Fasteners
Fender Washer, , Steel Zinc Plated Finish, 1 PK
Mfr # AZA04032
Zoro # G205741576
product price: $11.69
/ea
Sold in multiples of 3 for $35.07
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.047 in
- Minimum Thickness .080 in
- Inside Diameter 0.285 in
Product Information
- Brand Titan Fasteners
- MFR # AZA04032
- Zoro # G205741576
- UPC # 707022342346
- Country of Origin United States
- Category Fender Washers
Dimensions
Outside Diameter | 0.047 in |
Inside Diameter | 0.285 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | .080 in |
System of Measurement | Inch |
Description
FENDER WASHERS ARE USED FOR APPLICATIONS INCLUDING AUTOMOTIVE, ELECTRICAL, PLUMBING, AND MORE. WASHERS ARE DESIGNED FOR APPLICATIONS REQUIRING A LARGE DIAMETER FOR SURFACE LOAD REDUCTION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38210.060.0001)
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (N04104.075.0950)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- TITAN FASTENERS 3/16in Fender Washer - .19in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA03032)
- TITAN FASTENERS 3/8in Fender Washer - .4/.42in I.D. - .051/.084in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (BYN06040)
- TITAN FASTENERS 1/2in Fender Washer - .535in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 50 (AZA08048)
- TITAN FASTENERS 3/8in Fender Washer - .41in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA06040)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish (Z9691SS)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK (1016WFB)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- Titan Fasteners General Washers