Shop All Blind Rivets
Titan Fasteners
Blind Rivet, Button Head, 3/16 in Dia., Aluminum Body, 1 PK
Mfr # NBBGAMD68A
Zoro # G805741464
product price: $188.99
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 1/2 in
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # NBBGAMD68A
- Zoro # G805741464
- UPC # 707022342971
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Button |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/2 in |
System of Measurement | Inch |
Description
A RIVET IS A CYLINDRICAL, PERMANENT MECHANICAL FASTENER WITH A FORGED HEAD USED TO FASTEN TWO SEPARATE MATERIALS. GENERALLY MADE WITH A HEAD AT ONE END, THE OTHER END BEING HAMMERED INTO A HEAD AFTER INSERTION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 10 PK (U12601.075.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08805)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Countersunk Head - Up to 1/4in Grip - Aluminum/Aluminum - Pkg of 500 (NBBGAMC44A)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-2 - Button Head - Up to 1/8in Grip - Aluminum/Steel - USA - Pkg of 500 (NCBGSMD62A)
- TITAN FASTENERS Structural T Rivet - 1/4 - .520 - .620 Grip Range - Aluminum/Steel - Pkg of 100 (CAPAD8620TFBS)
- TITAN FASTENERS Pop Blind Rivet - 3/16 x 6-6 - Large Flange Head - Up to 3/8in Grip - Aluminum/Aluminum - Pkg of 250 (NBBGAML66A)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34131.018.0616)
- Titan Fasteners Blind Rivets