Shop All Flat Washers
Titan Fasteners
5/16in Flat Washer - 3/8in I.D. - .064/.104in Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.
Mfr # HMD05#1
Zoro # G508417697
Sold in multiples of 3 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # HMD05#1
- Zoro # G508417697
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/16 flat washer - uss - 3/8 i.d. - .064/.104 thick - steel - zinc - grade 2 - pkg of 1 lbs. flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71323)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK (B07410.050.0250)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK (M16D934-10)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .068/.082in Thick - Steel - Plain - 14 Ga. - 50 Pk (CEA20010)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA20012)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 10 PK (Z9158)
- Titan Fasteners Flat Washers