Shop All Anchor Assortments
Titan Fasteners
500 PC Rib / Barb Poly Screw Anchor Assortment
Mfr # TFP6CCM500
Zoro # G705102617
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Includes (100) APD66032 #6 x 1 in Sheet Metal Screws, (100) CCM46828 #4-6-8 x 7/8 in Rib/Wing Anchor, (100) APD88040 #8 x 1-1/4 in Sheet Metal Screws, (100) CCM8101240 #8-10-12 x 1-1/4 in Rib/Wing Anchor, (50) APD21048 #12 x 1-1/2 in Sheet Metal Screws, (50) CCM12141648 #12-14-16 x 1-1/2 in Rib/Wing Anchor
- Number of Pieces 500
- Number of Sizes 6
Product Information
- Brand Titan Fasteners
- MFR # TFP6CCM500
- Zoro # G705102617
- Country of Origin Unknown
- Category Anchor Assortments
Dimensions
Number of Sizes | 6 |
Number of different sizes | 6 |
Details
Item | Anchor Screw Assortment |
System of Measurement | Inch |
Finish | Zinc Plated |
Includes | (100) APD66032 #6 x 1 in Sheet Metal Screws, (100) CCM46828 #4-6-8 x 7/8 in Rib/Wing Anchor, (100) APD88040 #8 x 1-1/4 in Sheet Metal Screws, (100) CCM8101240 #8-10-12 x 1-1/4 in Rib/Wing Anchor, (50) APD21048 #12 x 1-1/2 in Sheet Metal Screws, (50) CCM12141648 #12-14-16 x 1-1/2 in Rib/Wing Anchor |
Number of Pieces | 500 |
Product Type | Anchor Screw |
Description
contents: apd66032 (100 pcs) - 6 x 1" combo pan head sms zinc ccm46828 (100 pcs) - 4-6-8 x 7/8" yellow poly rib/wing anchor apd88040 (100 pcs) - 8 x 1-1/4" combo pan head sms zinc ccm8101240 (100 pcs) - 8-10-12 x 1-1/4" blue poly rib/wing anchor apd21048 (50 pcs) - 12 x 1-1/2" combo pan head sms zinc ccm12141648 (50 pcs) - 12-14-16 x 1-1/2" green poly rib/wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-356 Elixir Screw Cover, 8' - Brown (011-356)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 3/8 in L, 0.54 in Insert Dia., 0.523 in Tapered End Dia., Brass, 25 PK (1GNL6)
- ZORO SELECT Undersized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Brass (WWG060125012512)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (60545)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- TITAN FASTENERS 450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16 (TFP6TLB450)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- BLUFF MANUFACTURING Anchor Bolts, 3/4" Dia. x 4" L (EPAP2)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- Titan Fasteners Anchor Assortments