Shop All Nut Assortments
Titan Fasteners
315 Piece Finished Hex Nut Assortment - 1/4in to 5/8in - Grade 2 - Fine Thread - Steel - Zinc
Mfr # TFP6AAS315
Zoro # G608588136
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Fasteners
- MFR # TFP6AAS315
- Zoro # G608588136
- Country of Origin United States
- Category Nut Assortments
Description
315 piece finished hex nut assortment - 1/4 to 5/8 - grade 2 - fine thread - zinc contents: 1/4-28 finished hex nut - zinc plated 100 5/16-24 finished hex nut - zinc plated 100 3/8-24 finished hex nut - zinc plated 50 7/16-20 finished hex nut - zinc plated 30 1/2-20 finished hex nut - zinc plated 25 5/8-18 finished hex nut - zinc plated 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0003)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA10)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60555)
- TITAN FASTENERS 335 Piece Finished Nylon Lock Nut Assortment - #4 to 5/8" - Grade 2 - Steel - Zinc (TFP12AVU335)
- TITAN FASTENERS 630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Steel - Zinc (TFP18METNW630)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- WHOLE-IN-ONE 300-8307 12 mm x 1.25 Right Hand 12 Point Steel Nuts - Black Oxide (WH1392407)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- L.H. DOTTIE L.H. Dottie Assorted Hex Nut Kit (339)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- Titan Fasteners Nut Assortments