Shop All Flat Washers
Titan Fasteners
2in Flat Washer - USS - 2in I.D. - .153/.213in Thick - Steel - Plain - Grade 2 - Pkg of 10
Mfr # HLD32
Zoro # G408417704
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # HLD32
- Zoro # G408417704
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Plain |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, 100 PK (V210 3/8-100)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- HHIP 0.413" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0413)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00765)
- TITAN FASTENERS 1-1/2in Machinery Bushing - 1-1/2in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA24016)
- TITAN FASTENERS 1/4in Flat Washer - SAE - Extra Thick - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG04)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- TITAN FASTENERS 1/2in Flat Washer - USS - 9/16in I.D. - .156/.188in Thick - Steel - Yellow Zinc - Grade 8 - 50 Pk (FAT08)
- TITAN FASTENERS M3 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM03)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (569287)
- Titan Fasteners General Washers