Shop All Flat Washers
Titan Fasteners
1in Flat Washer - SAE - 1-1/16in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb.
Mfr # HPD16
Zoro # G708417664
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # HPD16
- Zoro # G708417664
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1 flat washer - sae - 1-1/16 i.d. - steel - zinc - grade 2 - pkg of 1 lb. flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.120.0065)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60118C24)
- BSC PREFERRED Steel Slotted Flat Head Screws 1/4-20 Thread Size 1-1/2 Long, 100PK (90275A546)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- TITAN FASTENERS M3 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM03)
- TITAN FASTENERS 1in Machinery Bushing - 1in I.D. - .042/.054in Thick - Steel - Plain - 18 Gauge - Pkg of 100 (BZA16010)
- TITAN FASTENERS 1in Structural Flat Washer - 1-1/8in I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk (BAA16)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74344)
- Titan Fasteners General Washers