Shop All Flat Washers
Titan Fasteners
1in Flat Washer - SAE - 1-1/16in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 25
Mfr # HGD16
Zoro # G008417685
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # HGD16
- Zoro # G008417685
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.025.0150)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Torx Drive, 40 PK (36881)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.075.0300)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA20012)
- TITAN FASTENERS Flat Washer - M6 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100 (ABK06)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- TITAN FASTENERS 1/2in Flat Washer - USS - 9/16in I.D. - .156/.188in Thick - Steel - Yellow Zinc - Grade 8 - 50 Pk (FAT08)
- TITAN FASTENERS M3 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM03)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- Titan Fasteners General Washers