Shop All Flat Washers
Titan Fasteners
1-1/4in Machinery Bushing - 1-1/4in I.D. - .068/.082in Thick - Steel - Plain - 14 Ga. - 50 Pk
Mfr # CEA20010
Zoro # G108417639
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Titan Fasteners
- MFR # CEA20010
- Zoro # G108417639
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Plain |
System of Measurement | Inch |
Description
machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 3900 PK (B38205.031.0001)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 21 Sizes (RCX25262STPA)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- TITAN FASTENERS 1-1/2in Machinery Bushing - 1-1/2in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA24016)
- TITAN FASTENERS 1/2in Flat Washer - USS - 9/16in I.D. - .156/.188in Thick - Steel - Yellow Zinc - Grade 8 - 50 Pk (FAT08)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- TITAN FASTENERS 1/4in Flat Washer - SAE - Extra Thick - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG04)
- TITAN FASTENERS 3/8in Flat Washer - SAE - Extra Thick - 13/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG06)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- Titan Fasteners General Washers