Shop All Screwdriver Sets
Titan
Extra Long Ratcheting Screwdriver, 18"
Mfr # 12218
Zoro # G7037103
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Number of Pieces 11
- Features Reversible Ratcheting Design, High Torque 250 in-lb., Bits Made of S2 Steel, Stainless Steel Holder, Convenient Bit Storage in Handle
- Includes (11) Screwdriver Bits
- Material S2 Steel
Product Information
- Brand Titan
- MFR # 12218
- Zoro # G7037103
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Overall Length | 18" |
Details
Item | Extra Long Ratcheting Screwdriver |
Number of Pieces | 11 |
Features | Reversible Ratcheting Design, High Torque 250 in-lb., Bits Made of S2 Steel, Stainless Steel Holder, Convenient Bit Storage in Handle |
Includes | (11) Screwdriver Bits |
Material | S2 Steel |
Description
Extra Long Ratcheting Screwdriver,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" x 8" Cold Chisel (82268)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- TITAN Insulated Electrical ScrewdriverSet, 7pcs (17237)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- TITAN Screwdriver Set, 8 pcs. (17208)
- TITAN Ratcheting Precision Screwdriver, 26 pcs. (16092)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- VESSEL MEGADORA Tang-Thru Screwdriver 8PC. Set (9308EVA)
- Titan Screwdriver Sets