Shop All Conventional Spray Guns
Titan
Conventional Spray Gun, Pressure Type
Mfr # 0538020
Zoro # G0568309
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity 5 gal
- Nozzle Size Variable
- Paint Viscosity Optimum Range Very Low to High
Product Information
- Brand Titan
- MFR # 0538020
- Zoro # G0568309
- UPC # 024964234899
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | Variable |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | 5 gal |
Paint Viscosity Optimum Range | Very Low to High |
For Use With | High Pressure Airless Sprayers |
Fluid Delivery Speed | Fast |
Air Inlet | 1/4 in |
Paint Sprayer Sub-Brand | RX-Pro |
Includes | Two Finger Trigger |
Description
Conventional Spray Gun, RX-Pro, Very Low to High, Fluid Delivery Type Pressure, Nozzle Size Variable, Pattern Size 1 in to 12 in, Cup Capacity 5 gal, Air Inlet 1/4 in, Fluid Delivery Speed Fast, For Use With High Pressure Airless Sprayers, Includes Two Finger Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- 3M Clear Head Refill, Atomizing Type, PK4 (26618)
- WOOSTER 9" Specialty Phenolic Roller (00R9990090)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- TITAN Spray Gun Cleaning Kit, Six Assorted Brus (TIT19112)
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- TITAN Conventional Spray Gun, Pressure Type (0538022)
- TITAN SPRAY GUN GRAVITY FEED HVLP 2.3MM (TL19123)
- SHARPE MANUFACTURING FX3000 HVLP SPRAY GUN 1.3MM (SH289297)
- Titan Conventional Spray Guns