Shop All Grow Media & Supplies
Titan Controls
CO2 Regulator
Mfr # GL56702710
Zoro # G005979131
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 8.40
- Size 1.4 x 8.4 x 6.1 inches
- Length 10.40
- Color Black
Product Information
- Brand Titan Controls
- MFR # GL56702710
- Zoro # G005979131
- UPC # 870883009359
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Width | 8.40 |
Size | 1.4 x 8.4 x 6.1 inches |
Length | 10.40 |
Height | 6.10 |
Details
Item | Titan Controls CO2 Regulator |
Material | Plastic |
Color | Black |
Weight | 2.95 |
Description
* Compatible with Titan Controls CO2 Controller or other 120 volt controllers and timers
* Precision accuracy flow meter - 0. 5 to 15 SCF/hour
* Features heavy-duty solenoid valve
* High quality oil-less pressure gauge
* Includes two plastic tank washers and 12 ft of CO2 dispensing line
* Precision accuracy flow meter - 0. 5 to 15 SCF/hour
* Features heavy-duty solenoid valve
* High quality oil-less pressure gauge
* Includes two plastic tank washers and 12 ft of CO2 dispensing line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyethylene Canopy Carrying Bag (11C550)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36"L (30-2280)
- ATTWOOD Attwood 6375D6 Chrome Finish Combination Sidelight (6375D6)
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- TITAN CONTROLS Digital Timer 2Outlet (HGC734105)
- GROWIT COCO COIR CHIPS 14 OZ. (JSCC2)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- HAWTHORNE Grndswell Pot Soil 12Qt (HGC714842)
- HYDROFARM-FOXFARM 2CUFT Happy Frog Soil (FX14047E)
- SUNGRO HORTICULTURE 8QT Orchid Mix (1411402.Q08P)
- SMART POT Smart Pot w/Handles, 10 gal, 16" x 12.5 (RC10H)
- Titan Controls Grow Media & Supplies