Shop All Screwdriver Accessories
Titan
Breaker Bar, 1/2" Drive, 18"
Mfr # 62120
Zoro # G7037060
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan
- MFR # 62120
- Zoro # G7037060
- UPC # 00802090621208
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Breaker Bar 18" 1/2" Drive |
Description
Breaker Bar 18 In. 1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- WIHA Torx(R) IP27 5.9" (36474)
- MILWAUKEE TOOL SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13" (48-20-2106)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- PRO-GRADE TOOLS Flex Handle, 3/8"Dr. (13015)
- EAZYPOWER Empty Tipband (88803)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- COOL KITCHEN 13150103 0.25 in. Hook Driver (CO162250)
- Titan Screwdriver Accessories