Shop All Nut Setters and Bit Holders
Titan
Bit Driver Set, 31 pcs.
Mfr # 32972
Zoro # G7047463
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Star, Square Drive, Phillips, Pozidriv, Slotted, Torx(R)
- Measurement Type SAE/Metric/Torx(R)
- Includes (2) Star: #1, #2; (4) Square Drive: #0, #1, #2, #3; (4) Phillips #0, #1, #2, #3; (5) Pozidriv 3.5mm, 4.5mm, 5.5mm, 6mm, 8mm; (7) Slotted 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm Hex; (7) T9, T10, T20, T25, T27, T30, T40; (1) 1/4" Nut/Bit Driver; (1) Convenient Bit Holder
- Point Size #0, #1,#2, #3, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, T9, T10, T20, T25, T27, T30, T40
Product Information
- Brand Titan
- MFR # 32972
- Zoro # G7047463
- UPC # 00802090329722
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Point Size | #0, #1,#2, #3, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, T9, T10, T20, T25, T27, T30, T40 |
Details
Description
Bit Driver Set 31PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- ESTWING Pick Prospecting Hammer (E3-22P)
- MORSE Chucking Reamer, Series 1655, 316 Dia, 412 Overall Length, Straight Shank, 01805 Shank Dia, (22161)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- TITAN Bit Driver, 90 deg. (16235)
- TITAN Offset Micro Bit Driver (11207)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- TITAN Master Bit Set, 148 pcs. (16148)
- TITAN SET BIT & IMPACT DRIVER 42PC Q (TL16275)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) (49-66-4517)
- Titan Screwdrivers and Nutdrivers