Shop All Airless Spray Gun Tips
This Product is Discontinued
Titan
Airless Spray Gun Tip, Tip Size 0.021 in. (Discontinued)
Mfr # 694-2108621
Zoro # G9407474
This Product is Discontinued
Key Features
- Tip Size 0.021 in
- Pattern Size 4 in to 6 in
- For Use With 0290004, 0290005, Mfr. No. 0290009
- Color Yellow
- Features Switch From Narrow Striping to Wide Stenciling Fan Patterns With a Twist, Speed and Control at Your Fingertips
Product Information
- Brand Titan
- MFR # 694-2108621
- Zoro # G9407474
- UPC # 094727923780
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.021 in |
Pattern Size | 4 in to 6 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 0290004, 0290005, Mfr. No. 0290009 |
Color | Yellow |
Features | Switch From Narrow Striping to Wide Stenciling Fan Patterns With a Twist, Speed and Control at Your Fingertips |
Includes | Collar and Seal |
Max. Working Pressure | 5,000 psi |
Description
Airless Spray Gun Tip, Tip Size 0.021 in, Pattern Size 4 in to 6 in, Color Yellow, Max. Working Pressure 5,000 psi, Features Switch From Narrow Striping to Wide Stenciling Fan Patterns With a Twist, Speed and Control at Your Fingertips, For Use With 0290004, 0290005, Mfr. No. 0290009, Includes Collar and Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.