Shop All Airless Paint Sprayers
Titan
Airless Spray Gun Tip, Sz 0.015
Mfr # 0516705
Zoro # G1948545
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0516719, Mfr. No. 0516717
- Max. Working Pressure 5,000 psi
- Tip Size 0.015 in
- Features Reversible
- Pattern Size 10 in to 12 in
Product Information
- Brand Titan
- MFR # 0516705
- Zoro # G1948545
- UPC # 024964174676
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size | 0.015 in |
Pattern Size | 10 in to 12 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 0516719, Mfr. No. 0516717 |
Max. Working Pressure | 5,000 psi |
Features | Reversible |
Color | Red |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 10 in to 12 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON 12.5 oz. Matte Gray Zinc Rich Galvanizing Compound (SC0740010)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- LINZER Roller Edge Trim Foam 1In (RT301)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- TITAN Airless Tip Guard, Thread Sz 7/8 In (0516711)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- TITAN Airless Paint Sprayer, 45/64 HP (0580008)
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- TITAN Electric Airless Paint/Stain Sprayer (2430510)
- GRACO 3/16" x 6' Blue Max II Whip Hose (238359)
- Titan Paint Sprayers