Shop All Airless Paint Sprayers
Titan
Airless Spray Gun Tip, Sz 0.011
Mfr # 0516709
Zoro # G2697177
original price:
$34.27
13% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reversible
- Color Red
- Max. Working Pressure 5,000 psi
- Tip Size 0.011 in
- For Use With 0516719, Mfr. No. 0516717
Product Information
- Brand Titan
- MFR # 0516709
- Zoro # G2697177
- UPC # 024964174638
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size | 0.011 in |
Pattern Size | 8 in to 10 in |
Details
Item | Airless Spray Gun Tip |
Features | Reversible |
Color | Red |
Max. Working Pressure | 5,000 psi |
For Use With | 0516719, Mfr. No. 0516717 |
Description
Airless Spray Gun Tip, Tip Size 0.011 in, Pattern Size 8 in to 10 in, Color Red, Max. Working Pressure 5,000 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Fleet White, Gloss, 15 oz (V2196838)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- MODERN MASTERS 1 Pt White Metal Effects Blocking Primer (AM203)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516705)
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- TITAN Airless Spray Gun Tip, Sz 0.011 (0516753)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516707)
- TITAN Airless Tip Guard, Thread Sz 7/8 In (0516711)
- TITAN Electric Airless Paint/Stain Sprayer (2430510)
- GRACO 3/16" x 3' ASM Whip Hose (HSE3163)
- Titan Paint Sprayers