Shop All Airless Paint Sprayers
This Product is Discontinued
Titan
Airless Paint Sprayer, 5/8 HP (Discontinued)
Mfr # 0580006
Zoro # G2125492
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 5/8 hp
- Flow Rate 0.33 gpm
- Operating Pressure 1,500 psi
- Guns Supported 1
- Tip Size Included 0.017 in
Product Information
- Brand Titan
- MFR # 0580006
- Zoro # G2125492
- UPC # 024964251100
- Country of Origin China
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.017 in |
Hose Length | 50 ft |
Length | 20 in |
Height | 31 3/4 in |
Max. Tip Size | 0.017 in |
Max. Hose Length | 200 ft |
Width | 16 3/4 in |
Details
Item | Airless Paint Sprayer |
HP | 5/8 hp |
Flow Rate | 0.33 gpm |
Operating Pressure | 1,500 psi |
Guns Supported | 1 |
Style | Cart |
For Use With | 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413 |
Paint Sprayer Sub-Brand | ControlMax 1700 Pro |
Voltage | 120V AC |
Amps AC | 4.3 A |
Includes | Hose, Spray Gun, Spray Tip, Tip Guard |
Description
Airless Paint Sprayer, ControlMax 1700 Pro, Cart Style, 5/8 hp HP, Flow Rate 0.33 gpm, Voltage 120V AC, Amps AC 4.3 A, Operating Pressure 1,500 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.017 in, Hose Length 50 ft, Max. Hose Length 200 ft, Height 31 3/4 in, Length 20 in, Width 16 3/4 in, For Use With 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413, Includes Hose, Spray Gun, Spray Tip, Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.