Shop All Airless Paint Sprayers
This Product is Discontinued
Titan
Airless Paint Sprayer, 3/4 HP, 120VAC (Discontinued)
Mfr # 0532053
Zoro # G3327854
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Flow Rate 0.47 gpm
- Operating Pressure 3,100 psi
- Guns Supported 1
- Tip Size Included 0.017 in
Product Information
- Brand Titan
- MFR # 0532053
- Zoro # G3327854
- UPC # 024964276110
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.017 in |
Hose Length | 50 ft |
Width | 41 1/4 in |
Length | 22 1/4 in |
Max. Tip Size | 0.021 in |
Height | 28 1/2 in |
Max. Hose Length | 300 ft |
Details
Item | Airless Paint Sprayer |
HP | 3/4 hp |
Flow Rate | 0.47 gpm |
Operating Pressure | 3,100 psi |
Guns Supported | 1 |
Amps AC | 9.5 A |
Style | Cart |
Paint Sprayer Sub-Brand | Titan Impact Series |
Voltage | 120V AC |
For Use With | Architectural Paints, Coatings, Exteriors, Interior, Latex, Metal, Stains |
Description
Airless Paint Sprayer, Titan Impact Series, Cart Style, 3/4 hp HP, Flow Rate 0.47 gpm, Voltage 120V AC, Amps AC 9.5 A, Operating Pressure 3,100 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.021 in, Hose Length 50 ft, Max. Hose Length 300 ft, Height 28 1/2 in, Length 22 1/4 in, Width 41 1/4 in, For Use With Architectural Paints, Coatings, Exteriors, Interior, Latex, Metal, Stains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.