Shop All Airless Paint Sprayers
This Product is Discontinued
Titan
Airless Paint Sprayer, 1 HP, 0.44 gpm (Discontinued)
Mfr # 805-000
Zoro # G4326570
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 hp
- Flow Rate 0.44 gpm
- Operating Pressure 3,000 psi
- Guns Supported 1
- Tip Size Included 0.015 in
Product Information
- Brand Titan
- MFR # 805-000
- Zoro # G4326570
- UPC # 024964179671
- Country of Origin China
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.015 in |
Hose Length | 25 ft |
Max. Tip Size | 0.015 in |
Length | 50 in |
Max. Hose Length | 25 ft |
Height | 18 3/4 in |
Width | 18 in |
Details
Item | Airless Paint Sprayer |
HP | 1 hp |
Flow Rate | 0.44 gpm |
Operating Pressure | 3,000 psi |
Guns Supported | 1 |
For Use With | One or Five Gallon Bucket |
Includes | Gun, Hose, Tip |
Voltage | 120V AC |
Style | Skid |
Amps AC | 9 A |
Description
Airless Paint Sprayer, Skid Style, 1 hp HP, Flow Rate 0.44 gpm, Voltage 120V AC, Amps AC 9 A, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Max. Hose Length 25 ft, Height 18 3/4 in, Length 50 in, Width 18 in, For Use With One or Five Gallon Bucket, Includes Gun, Hose, Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.