Shop All Adjustable Wrenches
Titan
Adjustable Spud Wrench, 16"
Mfr # 216
Zoro # G7036543
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
Product Information
- Brand Titan
- MFR # 216
- Zoro # G7036543
- UPC # 00802090002168
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Adjustable Spud Wrench 16" |
Description
Adjustable Spud Wrench,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- POLYBLEND Tile Grout Dry White 1Lb (WDG1-6)
- KLEIN TOOLS 3/8" Drive, 11/16" SAE Socket, 6 Points (65715)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- TITAN Adjustable Wrench, Heavy Duty, 15" Long, Chrome Plated (215)
- TITAN Spud Wrench Set, 3- pcs. (223)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- TOLSEN 3Pc Adjustable Wrench Set Drop Forged Steel, Chrome Finish (15007)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- IRWIN Adjustable Locking Wrench, 10" (02)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- Titan Adjustable Wrenches