Shop All Hex Key Sets
Titan
9 Piece Metric L-Shape Hex Key Set, 12714
Mfr # 12714
Zoro # G6433686
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 9
- Shape Hex
- Key Shapes Included L
Product Information
- Brand Titan
- MFR # 12714
- Zoro # G6433686
- UPC # 802090127144
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | L |
End Shape | Standard |
Description
Titan Tools' 12714 9 Piece Metric L-Shape Hex Key Set is a complete set of hex keys that are designed to meet the demands of your job. These metric hex keys are long and slender, so they can reach into tight spots with ease. The 9 hex key set comes in an L-shaped design for better control and grip. Each arm is made of vanadium molybdenum material and has a standard end shape. Whether you are a professional or hobbyist, Titan Tools' 12714 9 Piece Metric L-Shape Hex Key Set is definitely something you want to add to your tool collection.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ring, 2" Megapress Std (37983)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- TITAN Hex Key Set, 25 pcs. (12712)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- TITAN 6 Piece Metric T-Shape, Hex Key Set (12769)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- TITAN Tamper Proof Star Key Set (12710)
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- Titan Hex Keys & Hex Key Sets