Shop All Hex Key Sets
Titan
8 Piece SAE T-Shape, Hex Key Set
Mfr # 12768
Zoro # G7019140
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Measurement Type SAE
- Number of Pieces 8
- Shape Hex
- Key Shapes Included T
Product Information
- Brand Titan
- MFR # 12768
- Zoro # G7019140
- UPC # 00802090127687
- Country of Origin China
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | T |
End Shape | Standard |
Description
SAE T-Handle Hex Key Set,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305230)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- TITAN Tamper Proof Star Key Set (12710)
- TITAN 9 Piece Metric L-Shape Hex Key Set, 12714 (12714)
- TITAN Hex Key Set, 25 pcs. (12712)
- TITAN 13 Piece Metric Hex Key Set (TIT16136)
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- Titan Wrenches