Shop All Hex Key Sets
Titan
6 Piece Metric T-Shape, Hex Key Set
Mfr # 12769
Zoro # G7019070
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Measurement Type Metric
- Number of Pieces 6
- Shape Hex
- Key Shapes Included T
Product Information
- Brand Titan
- MFR # 12769
- Zoro # G7019070
- Country of Origin China
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Measurement Type | Metric |
Number of Pieces | 6 |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | T |
End Shape | Standard |
Description
Metric T-Handle Hex Key Set,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- BON TOOL Groover, Bulletstainless Steel 6" X 4 1/2" Bit 3/4" X 7/8" Wood Handle (89-304)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- TITAN HEX KEY SET 25PC (TL32912)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- TITAN 9 Piece Metric L-Shape Hex Key Set, 12714 (12714)
- TITAN Hex Key Set, 25 pcs. (12712)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- Titan Hex Key Sets