Shop All Pipe Wrenches
Titan
48" L Aluminum Aluminum Pipe Wrench 48"
Mfr # 21348
Zoro # G7048839
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Handle Material Aluminum
Product Information
- Brand Titan
- MFR # 21348
- Zoro # G7048839
- UPC # 00802090213489
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Aluminum Pipe Wrench 48" |
Handle Material | Aluminum |
Description
Aluminum Pipe Wrench 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMR, 1/32 in, Carbide (SPMR322ENF-AC830P)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (442199)
- TITAN 24" L Aluminum Aluminum Pipe Wrench 24" (21344)
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- TITAN WRENCH PIPE 36" ALUMINUM (TL21346)
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" (21338)
- TITAN Internal Pipe Wrench Set, 3 pcs. (11498)
- ATD TOOLS ATD Tools ATD-625 4 Pc. Heavy-Duty Pipe Wrench Set (ATD-625)
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- Titan Pipe Wrenches