Shop All Hand Ratchets
Titan
3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive
Mfr # 12043
Zoro # G7018483
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Geared Teeth 72
Product Information
- Brand Titan
- MFR # 12043
- Zoro # G7018483
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Offset Quick-Release Ratchet,3/8" Drive |
Number of Geared Teeth | 72 |
Description
Offset Quick-Release Ratchet,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110H)
- RIDGID Pins and Clip Set, PK5 (34790)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN 1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs. (12175)
- TITAN Ratchet Rebuild Kit, 3/8"Drive (12170)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- TITAN RATCHET REBUILD KIT (TL11309)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- Titan Sockets & Ratchets