Shop All Bit Socket Sets
Titan
1/4" Drive Socket Set, SAE, 9 pcs
Mfr # 16140
Zoro # G7018669
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 9
Product Information
- Brand Titan
- MFR # 16140
- Zoro # G7018669
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 9 |
Item | Socket Set |
Description
Stbby SAE Hex Bit Sockt Set,1/4 In.Dr,9 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in (21601)
- DEWALT 10 Pc. U-Shank Jig Saw Blade Set with Case (DW3744C)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 7/16 inch (020028)
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5344CF)
- TITAN Socket Set, Metric, 9 pcs (16141)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- TITAN Hex Bit Socket Set, Metric, 7 pcs (16131)
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- TITAN Hex Bit Socket Set, SAE, 13 pcs (16123)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- Titan Sockets & Ratchets