Shop All Hand Ratchets
Titan
1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs.
Mfr # 12175
Zoro # G7018057
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Head Movement 4 Degrees
- Reversing Yes
- Head Style Sealed, Flexible
- Overall Length 6", 12", 16", 6-1/2", 10"
Product Information
- Brand Titan
- MFR # 12175
- Zoro # G7018057
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | 6", 12", 16", 6-1/2", 10" |
Details
Item | Ratchet Set,90 Tooth,5 pcs. |
Head Movement | 4 Degrees |
Reversing | Yes |
Head Style | Sealed, Flexible |
Number of Geared Teeth | 90 |
Description
Ratchet Set,90 Tooth,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- TITAN 1/4", 3/8" Drive Gearless Geared Teeth Micro Gearless Ratchet Set, 2 pcs., Chrome Molybdenum (18202)
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish (SRH21006)
- Titan Sockets & Ratchets