Shop All Hex Key Sets
Titan
13 Piece SAE L-Shape Hex Key Set, 12713
Mfr # 12713
Zoro # G6433695
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 13
- Shape Hex
- Key Shapes Included L
Product Information
- Brand Titan
- MFR # 12713
- Zoro # G6433695
- UPC # 802090127137
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 13 |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | L |
End Shape | Standard |
Description
This Titan 12713 13 Piece SAE L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of vanadium molybdenum, which makes it durable enough to withstand repeated use over time. Their green handle provides better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Titan 13 Piece SAE L-Shape Hex Key Set.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 8 pcs (KTI-21200)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- TITAN Tamper Proof Star Key Set (12710)
- TITAN Hex Key Set, 25 pcs. (12712)
- TITAN HEX KEY SET 25PC (TL32912)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- TITAN 6 Piece Metric T-Shape, Hex Key Set (12769)
- TITAN 13 Piece Metric Hex Key Set (TIT16136)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- Titan Hex Keys & Hex Key Sets