Shop All Hex Key Sets
Titan
13 Piece Metric Hex Key Set
Mfr # TIT16136
Zoro # G3353316
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 13
- Shape Hex
- End Shape Standard
Product Information
- Brand Titan
- MFR # TIT16136
- Zoro # G3353316
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Measurement Type | Metric |
Number of Pieces | 13 |
Shape | Hex |
Item | Tamper Resistant Metric Hex Bits Set,13 |
End Shape | Standard |
Description
Tamper Resistant Metric Hex Bits Set,13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- CMT Forstner Bit, 12mm (537.120.31)
- WESTWARD Cold Chisel, 3/8 In. x 6 In. (2AJH6)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- TITAN 6 Piece Metric T-Shape, Hex Key Set (12769)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- TITAN Tamper Proof Star Key Set (12710)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- Titan Wrenches