Shop All Socket Sets
Titan
1/2" Drive SAE, Metric, 17 pcs
Mfr # 18182
Zoro # G7060739
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 17
- Drive Size 1/2"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
Product Information
- Brand Titan
- MFR # 18182
- Zoro # G7060739
- UPC # 00802090181825
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Number of Pieces | 17 |
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Description
Socket Set, 1/2 In. Drive, 17PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 5/8X36 Street Key (151-060)
- LAVALLEE & IDE REAMER CHUCKING METRIC STRAIGHT FLUTE HSS L&I M28 (LV533 1.1024)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TITAN Set Socket Jumbo SAE 3/4 Dr. 21pc (18188)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- TITAN 3/8" Drive Metric, 8 pcs (15202)
- TITAN 1/2" Drive Socket Set, 5 pcs (15345)
- TITAN SKT SET MIXED 1/4 3/8 1/2" DR + BITS E (TL18198)
- TITAN 10 pc 14 in and 38 in Dr 10 mm Socket Set (TIT68660)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- Titan Sockets & Ratchets