Shop All Entrance Mats
This Product is Discontinued
Tire-Track
Entrance Mat, Gray, 3 ft. W x (Discontinued)
Mfr # TE0035GY
Zoro # G7980117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Thickness 3/8"
- Indoor/Outdoor Indoor
- Mat Shape Rectangle
- Antimicrobial No
Product Information
- Brand Tire-Track
- MFR # TE0035GY
- Zoro # G7980117
- UPC # 023244194755
- Country of Origin Canada
- Category Entrance Mats
Details
Item | Entrance Mat |
Color | Gray |
Thickness | 3/8" |
Indoor/Outdoor | Indoor |
Mat Shape | Rectangle |
Antimicrobial | No |
Mat Weaving | Loop Pile |
Oil Resistant | No |
Scrape/Dry | Scrape and Dry |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Non-Conductive |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Entrance Mat, Mat Color Gray, Mat Width 3 ft, Mat Length 5 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Heavy Weight Loop Pile, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 in, Edges Cut, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 36.0 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.