Shop All Cable Protectors
Tire Conversion Technologies, Inc
Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector
Mfr # CP-LD-2
Zoro # G204941977
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tire Conversion Technologies, Inc
- MFR # CP-LD-2
- Zoro # G204941977
- Country of Origin United States
- Category Cable Protectors
Description
Tire conversion technologies cp-ld-2 2 channel light duty cable protector tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The standard duty cable protectors are ideal for use at fairs, trade shows or conventions. Safety warning symbols are molded into the lid surface, while the universal safety colors can quickly draw attention. The cable protectors also have molded carrying handles for easy movement and setup. They can also be used in conjunction with the corner cable protectors for extended runs that might need to curve to better fit the venue. Available in, 3, and 5 channel versions, tct's cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806NK)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Black (DO-DT-SM-BK)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- Tire Conversion Technologies, Inc Cable Protectors