Shop All Cable Protectors
Tire Conversion Technologies, Inc
Tire Conversion Technologies® CP-HD-3 3 Channel Heavy Duty Cable Protector
Mfr # CP-HD-3
Zoro # G904942229
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tire Conversion Technologies, Inc
- MFR # CP-HD-3
- Zoro # G904942229
- Country of Origin United States
- Category Cable Protectors
Description
Tire conversion technologies cp-hd-3 3 channel heavy duty cable protector tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The heavy-duty cable protectors are ideal for construction sites or industrial environments where there is heavy vehicle traffic. The heavy-duty cable protectors can support anywhere from 12 to 40 tons (dependent on the model). They can be attached and run for any length of distance and can also be used with the standard duty corner cable protectors if needed. Available in 2, 3, and 5 channel versions, tct's heavy duty cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown (D-2-LP-25-BN)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Gray (CC-SC-4-12-GY)
- HELI-TUBE 3/16 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/16 UR-50)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- Tire Conversion Technologies, Inc Cable Protectors