Deck Brightener - Quart - *Case of 12*
Mfr # TB 3001CASE
Zoro # G303077843
Product Information
- Brand Tip Top Teak
- MFR # TB 3001CASE
- Zoro # G303077843
- Country of Origin United States
- Category Boat & Deck Cleaners
Description
Tip Top Teak Deck Brightener - Quart - *Case of 12*
Tip Top Teak Crystal Deck Brightener is our answer to dull grey teak. Our Deck Brightener is specially designed and formulated to restore the light, beautiful look of new teak.
Features:
- Brightens Teak dulled by weather and wear
- Won't raise the grain
- Contains no Bleach
- Cleans away discoloration in the deck
For over 30 years Tip Top Products has been producing quality products for the care and protection of your marine craft. Our Tip Top Line has always been known as the choice of yachtsmen and boaters around the world, and our Wood -Oil Sealer has been proven time and again to be the premium sealer in the world. We are continuing to strive toward giving our customers the highest quality products at a fair price and are designed to be "Simply the Best".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, C055003 (C055003)
- CUSTOM ACCESSORIES Triple Beam Light, Auto Travel Type, 12VDC (25204)
- CURT 2 Trailer Ball 1 x 218 Shank 6000 lbs Chrome Packaged (40166)
- HALTEC Large Bore Dual Foot Right Angle Chuck (324)
- TIP TOP TEAK Wood Oil Sealer - Gallon (TS 1002)
- TIP TOP TEAK Crystal Deck Cleaner - Quart (2lbs 6oz) (TC 2000)
- SWOBBIT PRODUCTS ACME Threaded Uni-Snap Adapter (SW66610)
- SHURHOLD Serious Shine Quick Detailer - 14oz (YBP-0701)
- SWOBBIT PRODUCTS 7.5" Soft Brush - Yellow (SW77345)
- CORROSION BLOCK 32oz Bottle with Pump-Non-Hazmat, Non-Flammable-Non-Toxic (20032CASE)
- STAR BRITE Gal. Streak Remover, #71600 (71600)
- Tip Top Teak Boat & Deck Cleaners